Shop All Modular Drawer Cabinets
Equipto
30IN wide Modular Drawer Cabinets
Mfr # 4420-01-PY
Zoro # G5212895
product price: $4,474.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,474.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 30 in
- Depth of Cabinet 27 in
- Height of Cabinet 38 in
- No. of Drawers 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4420-01-PY
- Zoro # G5212895
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 30 in |
Depth of Cabinet | 27 in |
Height of Cabinet | 38 in |
Usable Drawer Height | (18) 3 in |
Drawer Depth | 25 1/8 in |
Drawer Width | 25 1/8 in |
Overall Cabinet Width | 30" |
Details
Item | Modular Drawer Cabinets |
Mobile/Stationary | Stationary |
Color | Putty |
No. of Drawers | 18 |
Drawer Capacity | 400 lb |
No. of Compartments Per Drawer | (3) 25, (5) 16, (5) 12, (5) 24 |
Number of Compartments per Cabinet | 18 |
Material - Cabinets | Steel |
Cabinet Locking Mechanism | Keyed |
Finish - Cabinets | Powder Coated |
Rated For Flammable Storage | Yes |
Work Surface Material | Steel |
Includes | Forklift Base |
Handle Material | Aluminum |
Handle Type | Pull with Label Holder |
No. of Compartments per Drawer | (3) 25, (5) 12, (5) 16, (5) 24 |
Description
Modular Drawer Cabinet, Drawer Depth 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. (21VG35)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861-220-165CL)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- GLOBAL INDUSTRIAL Modular 14 Drawer Cabinet with Lock, w/o Dividers, 36Wx24Dx57H Black (298451BK)
- Equipto Modular Drawer Cabinets