Shop All Industrial Storage Cabinets
Equipto
22 ga. ga. Steel Storage Cabinet, Stationary
Mfr # 1705 W/SPECIAL LABL
Zoro # G3325990
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$930.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Manual
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1705 W/SPECIAL LABL
- Zoro # G3325990
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Depth | 24 in |
Height | 42 in |
Width | 36 in |
Height of Cabinet | 42 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Cabinet Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- ORBIS Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity (NSO1615-9)
- LEAKTITE Plastic Pail 2 Gal Wht (002G01WH200)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- Equipto Industrial Storage Cabinets