Shop All Tire Repair & Maintenance Kits
Equipment Supply Co/Esco
Manual Bead Breaker
Mfr # ESC60
Zoro # G402710733
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.7
- Outside Diameter 11.65
- Height 4.9
- Width 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipment Supply Co/Esco
- MFR # ESC60
- Zoro # G402710733
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 10.7 |
Outside Diameter | 11.65 |
Height | 4.9 |
Width | 5.6 |
Description
This versatile, lightweight Manual Tire Bead Breaker allows you to take care of tire changing with little effort. That means less downtime - caused by waiting for the service truck to arrive - and lower tire repair bills. Maximum extend ram length is 3.5".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 1/4 In, OD 1.7 In (75125GL)
- CRAFTSMAN 1 qt. Bar and Chain Oil (CR38BCPL)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 1ga. and 1/0 (125107-001)
- HOLLAND BAR STOOL CO 29 x 8 Wisconsin "Badger" Tire Cover (TCFWI-BdgWT)
- MILTON Valve Repair Tool, 4 In 1, PK10 (445)
- AME Wheel Weight Remover, Adhesive (51460)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- KEN-TOOL Passenger Combo 4-Way, 18" (35637)
- ROADPRO Wooden Tire Thumper, 19" (RPTT-1)
- Equipment Supply Co/Esco Automotive Tire & Wheel