Shop All Touchless Bathroom Faucets
Equip By T&S
Deck Mounted, 4 Centerset Electonic Sensor Faucet W/Mixing Valve, 2.2 GPM, 5EF-2D-DS
Mfr # 5EF-2D-DS*****##*
Zoro # G608611131
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Brass
- Color Silver
- Height 4-7/8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5EF-2D-DS*****##*
- Zoro # G608611131
- UPC # 671262596619
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 4-7/8 in |
Details
Material | Chrome Plated Brass |
Color | Silver |
Finish | Chrome |
Description
This ADA Compliant electronic deck mounted cast spout faucet is ideal for commercial hand washing sinks. Unit can be powered by using the AC adapter included by plugging in the 144 Long Power Cord or operted by DC with the use of 4 AA Batteries not included. Faucet also comes with a Temperature control mixing valve to deliver ideal temperatures and 18 flexibke stainless steel supply hoses for easy installation. Rough-In Requirement is 1 1 Center Shank Mounting Hole and 2 1/2 Mounting Stud Holes on 4 Centers. Features: Electronic 4 centerset spout, deck mount faucet. Vandal resistant aerator. AC/DC control module. Temperature control mixing valve. 18 hot and cold supply stop, flexible connector hoses. Polished Chrome. ADA compliant. Sensor range adjustment. 3/8 Fem Compression For 3/8 Supply Stops. Easy to install. NPSM male inlet and outlet threads. Mechanical Mixing Valve. Removable Strainer. 144 power cord .
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLOAT VALVE 1/2X1/2""MPT (109-803)
- MADE TO MATCH PFLBELL1142 1-1/4" Bell Flange (PFLBELL1142)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G009)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-F)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- Equip By T&S Bathroom Sink Faucets & Accessories