Shop All Food Service Faucets
Equip By T&S
5PR-8WWS12 Wall Mounted 35 3/4'' High Pre-Rinse Faucet
Mfr # 5105PR8WWS12
Zoro # G511511108
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105PR8WWS12
- Zoro # G511511108
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-8WWS12 wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts in-line check valves and a supply kit with 1/2'' NPT male inlets on 8'' adjustable centers.Lever handles with color coded screws are ideal for durability and easy operation and the ceramic cartridges provide excellent durability and leak resistance since there is no seat washer. This faucet includes a wall bracket for added support as well as in-line check valves. Its chrome plated brass construction makes it durable for use in commercial environments.Overall Dimensions:Faucet Height: 35 11/16''Faucet Width: 16''Add-On Faucet: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- KOHLER Assembly, Quick Connect (1319955)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Aquasense Faucets (Z842H1-XL)
- Equip By T&S Kitchen Faucets & Accessories