Shop All Food Service Faucets
Equip By T&S
5PR-8W14 Wall Mounted 35 3/4'' High Pre-Rinse Faucet
Mfr # 5105PR8W14
Zoro # G211511217
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105PR8W14
- Zoro # G211511217
- Country of Origin China
- Category Food Service Faucets
Description
The spray valve on this prerinse unit is capable of a 1.15 GPM flow rate. This helps you to conserve water and save money on your utility bill and also makes it wellsuited for most warewashing setups. With its chromeplated brass construction this faucet provides a polished look with the durability you expect from an industryleading faucet manufacturer! This faucet mounts to the wall using a pair of 1/2'' NPT female inlets with 2'' flanges. Those inlets can adjust from 7 3/4'' to 8 1/4'' allowing you to fit them directly onto your facility's water lines with ease. Flexible Hose : The flexible 44'' stainless steel hose on this model provides great range of motion and lets you direct the water exactly where you need it. The spring helps it retain its shape and keeps the spray valve positioned above the sink. EasytoUse Handle AddOn Faucet : This unit also includes a 14'' addon swing faucet for extra versatility in your warewashing area. Sturdy Bracket : This model comes with a 6'' wall bracket to help secure your unit to the wall. Ceramic Cartridges : This faucet comes with lever handles. The cartridges feature ceramic discs that open and close to control water flow rather than the seat washer setup found in standard compression cartridges. This increases durability while reducing the number of moving parts which in turn means you'll replace these components less frequently. Additionally this model comes with check valves to prevent cross flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Tee (FSBT343412)
- TECTITE BY APOLLO 3/8 in. (1/2 in. O.D.) Brass Push-To-Connect x 1/2 in. Male Pipe Thread Reducing Adapter (FSBMA3812)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.16/3 Garbage D (PS16306)
- LEGEND VALVE 3/4"X1/2" T-569 VENTURI TEE (302-213)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- Equip By T&S Food Service Faucets