Shop All Food Service Faucets
Equip By T&S
5PR-8W14-C Wall Mounted Pre-Rinse Faucet
Mfr # 5105PR8W14C
Zoro # G211511163
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105PR8W14C
- Zoro # G211511163
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-8W14-C wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.20 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 14 1/8'' add-on swing nozzle provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 35 11/16''Faucet Width: 11 3/4''Add-On Faucet: 14 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27287-CP)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RB300-200)
- KOHLER Push Rod Kit (1036160)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G007)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- ZURN Aquasense Faucets (Z842H1-XL)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- Equip By T&S Food Service Faucets