No Product Image Available
Equip By T&S

5PR-8W12 Wall Mounted 35 3/4'' High Pre-Rinse Faucet


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The spray valve on this prerinse unit is capable of a 1.15 GPM flow rate. This helps you to conserve water and save money on your utility bill and also makes it wellsuited for most warewashing setups. With its chromeplated brass construction this faucet provides a polished look with the durability you expect from an industryleading faucet manufacturer! This faucet mounts to the wall using a pair of 1/2'' NPT female inlets with 2'' flanges. Those inlets can adjust from 7 3/4'' to 8 1/4'' allowing you to fit them directly onto your facility's water lines with ease. Flexible Hose : The flexible 44'' stainless steel hose on this model provides great range of motion and lets you direct the water exactly where you need it. The spring helps it retain its shape and keeps the spray valve positioned above the sink. EasytoUse Handle : An ergonomic and heatresistant handle makes it easy to use even during a long and busy shift while the holddown ring lets you lock it in a continuous spray position for as long as you need. AddOn Faucet : This unit also includes a 12'' addon swing faucet for extra versatility in your warewashing area. Sturdy Wall Bracket : This model comes with a 6'' wall bracket to help secure your unit to the wall. Ceramic Cartridges : This faucet comes with lever handles. The cartridges feature ceramic discs that open and close to control water flow rather than the seat washer setup found in standard compression cartridges. This increases durability while reducing the number of moving parts which in turn means you'll replace these components less frequently. Additionally this model comes with check valves to prevent cross flow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.