No Product Image Available
Equip By T&S

5PR-8W12-C Wall Mounted 35 11/16'' High Pre-Rinse Faucet


product price: $443.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Having the right prerinse setup for your business can improve efficiency in your kitchen and dish room and make life easier for you and your staff! This model is wellsuited for most prerinse setups in a restaurant dishroom or warewashing area. It mounts easily to the wall and comes with a host of features to make installation and use as easy as possible whether you need to replace an old faucet or you're using it on a brand new installation. 1.2 GPM Spray Valve : The spray valve on this prerinse is capable of a 1.2 GPM flow rate. This helps you to conserve water and save money on your utility bill and also makes it wellsuited for most warewashing setups. An ergonomic and heatresistant handle makes it easy to use even during a long and busy shift while the holddown ring lets you lock it in a continuous spray position for as long as you need. 44 Flex Hose : The flexible stainless steel hose on this model provides great range of motion and lets you direct the water exactly where you need it. The spring helps it retain its shape and keeps the spray valve positioned above the sink. Adjustable Wall Mount Centers : This faucet mounts to the wall using a pair of 1/2 NPT female inlets with 2 flanges. Those inlets can adjust from 7 3/4 to 8 1/4 allowing you to fit them directly onto your facilitys water lines with ease. Lever Handles Ceramic Cartridges : This faucet comes with lever handles. The cartridges feature ceramic discs that open and close to control water flow rather than the seat washer setup found in standard compression cartridges. This increases durability while reducing the number of moving parts which in turn means youll replace these components less frequently. Additionally this model comes with check valves to prevent cross flow. 12 AddOn Faucet : Sometimes its just more convenient to use a standard faucet. This prerinse has you covered with a 12 addon swing faucet 4.5 GPM laminar flow outlet. ChromePlated Brass : With its chromeplated brass construction this faucet provides a polished look with the durability you expect from an industryleading faucet manufacturer. 6 Wall Bracket : Stability is important in any prerinse setup and this model comes with a 6 wall bracket to help secure your unit to the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.