Shop All Food Service Faucets
Equip By T&S
5PR-4D12 Deck Mounted 38 1/4'' High Pre-Rinse Faucet
Mfr # 5105PR4D12
Zoro # G011511349
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105PR4D12
- Zoro # G011511349
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-4D12 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts in-line check valves and 1/2'' NPT female inlets on 4'' adjustable centers.Lever handles with color coded screws are ideal for durability and easy operation and the ceramic cartridges provide excellent durability and leak resistance since there is no seat washer. This faucet includes a wall bracket for added support as well as in-line check valves. Its chrome plated brass construction makes it durable for use in commercial environments.Overall Dimensions:Faucet Height: 38 5/16''Faucet Width: 7 3/4''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109556)
- KOHLER Solenoid, Faucet, Electronic Deck (1102542)
- AB&A Cleanout Cover, 24ga Stainless Steel, 4" (68480)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Aquasense Faucets (Z842H1-XL)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- Equip By T&S Food Service Faucets