Shop All Food Service Faucets
Equip By T&S
5PR-4D00 Deck Mounted 34'' High Pre-Rinse Faucet
Mfr # 5105PR4D00
Zoro # G411511260
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105PR4D00
- Zoro # G411511260
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-4D00 Equip mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts in-line check valves and 1/2'' NPT female inlets on 4'' adjustable centers.Lever handles with color coded screws are ideal for durability and easy operation and the ceramic cartridges provide excellent durability and leak resistance since there is no seat washer. This faucet includes a wall bracket for added support as well as in-line check valves. Its chrome plated brass construction makes it durable for use in commercial environments.Overall Dimensions:Faucet Height: 34 1/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- BOBRICK Shower Curtain Rod w/Concealed Mounting (207X48)
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- Equip By T&S Food Service Faucets