Shop All Food Service Faucets
Equip By T&S
5PR-2S12-12WB Deck Mounted 38 1/2'' High Pre-Rinse Faucet
Mfr # 5105PR2S1212
Zoro # G511511429
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105PR2S1212
- Zoro # G511511429
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-2S12-12WB deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts in-line check valves and 1/2'' BSPP male inlets on 18'' flexible connector hoses.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. The 12 1/8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 38 9/16''Faucet Width: 5 5/8''Add-On Faucet: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Horizontal Rod (RP12517)
- MOEN Handle Kit, 93989 (93989)
- KIBI 59 Metal Shower Hose - Brushed Nickel (SL5901BN)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- Equip By T&S Food Service Faucets