Shop All Food Service Faucets
Equip By T&S
5PR-2S00-12WB Deck Mounted 34 1/4'' High Pre-Rinse Faucet
Mfr # 5105PR2S0012
Zoro # G011511387
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105PR2S0012
- Zoro # G011511387
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-2S00-12WB deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts in-line check valves and 1/2'' BSPP male inlets on 18'' flexible connector hoses.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 34 1/4''Faucet Width: 5 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 5/8" NOM FTG x C Copper Flush Bushing (618 3/4x5/8)
- WATTS Float Ball, Round, Copper, 12 In (C12FLT)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221314)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/4" FNPT (ZUSA-VLV-34)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- Equip By T&S Food Service Faucets