Shop All Food Service Faucets
Equip By T&S
5PR-1S14 Deck Mounted 39'' High Pre-Rinse Faucet
Mfr # 5105PR1S14
Zoro # G011511493
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105PR1S14
- Zoro # G011511493
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-1S14 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 14 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts a single 1/2'' NPSM male inlet that connects to your facility's plumbing lines.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. The 14 1/8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 39 1/16''Add-On Faucet: 14 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLDRITE 80 gal. Nylon Water Heater Restraint (QB-50-F-H)
- FRANKE KITCHEN SINK DBL 8 in. 20G (CDLA3322-8-4CBN)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- BRADLEY Air Diaphragm (269-659)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER Faucet Swxh 03Srv (82295)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- Equip By T&S Kitchen Faucets & Accessories