Shop All Food Service Faucets
Equip By T&S
5PR-1S08 Deck Mounted 39'' High Pre-Rinse Faucet
Mfr # 5105PR1S08
Zoro # G511511092
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105PR1S08
- Zoro # G511511092
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-1S08 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally an 8 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts a single 1/2'' NPSM male inlet that connects to your facility's plumbing lines.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. The 8 1/8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 39 1/16''Add-On Faucet: 8 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- Equip By T&S Kitchen Faucets & Accessories