Shop All Food Service Faucets
Equip By T&S
5MPH-8WLN-06 Wall Mounted Dual-Temp Pre-Rinse Faucet
Mfr # 5105MPH8WLN6
Zoro # G011511042
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105MPH8WLN6
- Zoro # G011511042
- Country of Origin China
- Category Food Service Faucets
Description
Easily rinse fruits and vegetables or remove sauces from dishes with the Equip by T&S 5MPH-8WLN-06 wall mounted dual-temp pre-rinse faucet. This 24'' spring style faucet allows for easy maneuverability and added convenience around the sink area. Get the temperature you need for each job with dual-temp lever handles and durable ceramic cartridges that stand up to repeated use. The heat resistant handle ensures comfort during periods of extended use.The chrome plated brass body and stainless steel hose provide rust resistance to your investment and a 6'' adjustable wall bracket holds the nozzle out of the way when not in use. This is complemented by the easy swing of the nozzle and stainless steel hose that allow you to quickly rinse and repeat. The add-on faucet's flow is controlled by a 1.15 GPM spray valve and laminar flow device for consistent output. This compact pre-rinse offers great flexibility to meet the demands of your business.Overall Dimensions:Faucet Height: 21 3/4''Faucet Width: 11 3/4''Add-On Faucet: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hybrid Power Cell Potted (1123617)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Equip By T&S Food Service Faucets