No Product Image Available
Equip By T&S

5MPH-2SLN-08 Deck Mounted Dual-Temp Pre-Rinse Faucet


product price: $598.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easily rinse fruits and vegetables or remove sauces from dishes with the Equip by T&S 5MPH-2SLN-08 deck mounted dual-temp pre-rinse faucet. This 24'' spring style faucet allows for easy maneuverability and added convenience around the sink area. Get the temperature you need for each job with dual-temp lever handles and durable ceramic cartridges that stand up to repeated use. The heat resistant handle ensures comfort during periods of extended use.The chrome plated brass body and stainless steel hose provide rust resistance to your investment and a 6'' adjustable wall bracket holds the nozzle out of the way when not in use. This is complemented by the easy swing of the nozzle and stainless steel hose that allow you to quickly rinse and repeat. The add-on faucet's flow is controlled by a 1.15 GPM spray valve and laminar flow device for consistent output. This compact pre-rinse offers great flexibility to meet the demands of your business.Overall Dimensions:Faucet Height: 24 3/4''Faucet Width: 5 5/8''Add-On Faucet: 8 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.