Shop All Food Service Faucets
Equip By T&S
5MPH-2SLN-06 Deck Mounted Dual-Temp Pre-Rinse Faucet
Mfr # 5105MPH2SLN6
Zoro # G911511074
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105MPH2SLN6
- Zoro # G911511074
- Country of Origin China
- Category Food Service Faucets
Description
Easily rinse fruits and vegetables or remove sauces from dishes with the Equip by T&S 5MPH-2SLN-06 deck mounted dual-temp pre-rinse faucet. This 24'' spring style faucet allows for easy maneuverability and added convenience around the sink area. Get the temperature you need for each job with dual-temp lever handles and durable ceramic cartridges that stand up to repeated use. The heat resistant handle ensures comfort during periods of extended use.The chrome plated brass body and stainless steel hose provide rust resistance to your investment and a 6'' adjustable wall bracket holds the nozzle out of the way when not in use. This is complemented by the easy swing of the nozzle and stainless steel hose that allow you to quickly rinse and repeat. The add-on faucet's flow is controlled by a 1.15 GPM spray valve and laminar flow device for consistent output. This compact pre-rinse offers great flexibility to meet the demands of your business.Overall Dimensions:Faucet Height: 24 3/4''Faucet Width: 5 5/8''Add-On Faucet: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Robe Hook (23529-BN)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N114012)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11893)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Aquasense Faucets (Z842H1-XL)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- Equip By T&S Food Service Faucets