Shop All Food Service Faucets
Equip By T&S
5F-8WWS12 12 1/8'' Wall Mount Swivel Faucet with 8'' Centers and Wrist Action Handles
Mfr # 5105F8WWS12
Zoro # G811511105
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Equip By T&S
- MFR # 5105F8WWS12
- Zoro # G811511105
- Country of Origin China
- Category Food Service Faucets
Description
Set up a sanitary hand washing station in your commercial kitchen or healthcare operation with the Equip by T&S 5F-8WWS12 12 1/8'' wall mount swivel faucet! This convenient faucet features two large 4'' wrist action handles that allow employees to turn water on and off without using their hands preventing the spread of bacteria and other pathogens that cause foodborne illness.The 5F-8WWS12 swivel faucet sits on 8'' centers and has a 12 1/8'' swivel nozzle with 3 9/16'' clearance. It also includes the T&S 014061-40 inlet kit for fast and easy installation.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 6''Faucet Width: 16''
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
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S BRASS T&S Brass B-2250-B Pre-Rinse Assembly, 44"W/ Wall Bracket (B-2250-B)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- Equip By T&S Kitchen Faucets & Accessories