Shop All Food Service Faucets
Equip By T&S
5F-8WWB10 Wall Mounted Faucet
Mfr # 5105F8WWB10
Zoro # G911511203
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8WWB10
- Zoro # G911511203
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8WWB10 wall mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of adjustable 8'' centers and a 10 1/8'' swing spout while the included laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications.Additionally this faucet is engineered for maximum durability and uses a Cerama cartridge to adjust the temperature and flow rate. This cartridge contains ceramic discs that form a long-lasting water tight seal. When the wrist handle of this faucet is turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 10 1/8''Faucet Height: 5 7/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- Equip By T&S Food Service Faucets