Shop All Food Service Faucets
Equip By T&S
5F-8WLX08 Wall Mounted Faucet
Mfr # 5105F8WLX08
Zoro # G511511382
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8WLX08
- Zoro # G511511382
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8WLX08 wall mounted swing faucet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. The faucet spout features a swivel design that lets it be moved as needed. It measures 8 1/8'' long while the 2 1/2'' clearance gives you plenty of space to place glasses and containers. The laminar flow device at the end of the spout reduces splashing like an aerator but it does not introduce air into the water supply which is especially important for medical or scientific applications where contamination is a concern. It maintains a flow rate of approximately 5.2 GPM at 60 psi.The faucet can operate at pressures between 20 - 125 psi and temperatures ranging from 40 - 140 degrees Fahrenheit. And since it is made from polished chrome-plated brass you can be sure that this faucet will stand up to even the most demanding environments for years to come. It features a lever handle design and ceramic cartridges that turn the water flow on and off. This ceramic cartridge style uses fewer moving parts than a standard compression cartridge which greatly extends the life of the cartridge and saves you money on repair bills. Connection to your water lines is simple thanks to 8'' adjustable centers and the inlet size is 1/2'' NPT female.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 4 15/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size (1407-015)
- ISPRING Prefilters for US31 and Standard RO Water Filter Systems 6PK (F6CTO)
- MOEN Adler 1H Shower Fct Chrm (82604)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- Equip By T&S Kitchen Faucets & Accessories