Shop All Food Service Faucets
Equip By T&S
5F-8WLS06 Wall Mounted Faucet
Mfr # 5105F8WLS06
Zoro # G511511320
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8WLS06
- Zoro # G511511320
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8WLS06 wall mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers and a 6 1/8'' swing spout while the included laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. Two short elbows provide a 90 degree connection ensuring you can install this faucet in small spaces.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 4 3/8''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Ws Handle Set - Lever (77974-4-BV)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 40 (0330030008)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- EVERPURE Wprv 65 Psi, 3/8B Ss, Pg (183-165-PG)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- Equip By T&S Kitchen Faucets & Accessories