Shop All Food Service Faucets
Equip By T&S
5F-8DWS12A Deck Mounted Faucet with 8'' Centers 12 1/8'' Swing Spout 2.2 GPM Aerator
Mfr # 5105F8DWS12A
Zoro # G011511400
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8DWS12A
- Zoro # G011511400
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-8DWS12A deck mounted swing faucet! This easy-to-install faucet comes with a 12 1/8'' long swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 6 1/8'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A pair of wrist-action handles controls the water flow on this faucet and works reduce the spread of harmful pathogens while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The 8'' centers adjust to make installation easy and it comes with 1/2'' NPT female inlets and a supply nipple kit.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 8 5/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Tee, Forged Steel, 1 1/2 in, Class 3000 (0361502255)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF20401A)
- ZURN Handle Assembly, Metering (G60522)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1-1/2" Pipe Size, CTS Spigot x CTS Hub (4137-251)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- Equip By T&S Kitchen Faucets & Accessories