Shop All Food Service Faucets
Equip By T&S
5F-8DWS09 Deck Mounted Faucet
Mfr # 5105F8DWS09
Zoro # G511511122
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8DWS09
- Zoro # G511511122
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DWS09 deck mounted mixing faucet features durable ceramic cartridges and 4'' wrist action handles with color coded screws for hot and cold water. It comes complete with a 16 15/16'' high swivel gooseneck spout with 9'' length. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 9''Faucet Height: 16 15/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (0123-A)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L (ZUSA-PF-1568)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- Equip By T&S Kitchen Faucets & Accessories