Shop All Food Service Faucets
Equip By T&S
5F-8DWS06 Deck Mount Mixing Faucet
Mfr # 5105F8DWS06
Zoro # G211511149
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8DWS06
- Zoro # G211511149
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DWS06 deck mounted mixing faucet features durable ceramic cartridges and 4'' wrist action handles with color coded screws for hot and cold water. It comes complete with a 6 1/8'' swing nozzle. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 7 9/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT x MNPT SS Street 45 Degree Elbow (6-6 SVE-SS)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO3410PK)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Aquasense Faucets (Z842H1-XL)
- Equip By T&S Kitchen Faucets & Accessories