Shop All Food Service Faucets
Equip By T&S
5F-8DLS14 Deck Mount Mixing Faucet with Lever Handles Rect
Mfr # 5105F8DLS14
Zoro # G611511152
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLS14
- Zoro # G611511152
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DLS14 deck mounted mixing faucet features durable ceramic cartridges and lever handles with color coded screws for hot and cold water. It comes complete with a 14 1/8'' swing nozzle. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 14 1/8''Faucet Height: 9 1/8''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- AMERICAN STANDARD Seat Disc, Lexington and Heritage (033643-0070A)
- SANI-LAV Cold Faucet Valve Repair Kit (1062-CL)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Equip By T&S Food Service Faucets