Shop All Food Service Faucets
Equip By T&S
5F-8DLS09 Deck Mounted Faucet
Mfr # 5105F8DLS09
Zoro # G711511328
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLS09
- Zoro # G711511328
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DLS09 deck mounted mixing faucet features durable ceramic cartridges and lever handles with color coded screws for hot and cold water. It comes complete with a 16 15/16'' high swivel gooseneck spout with 9'' length. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 9''Faucet Height: 16 15/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- KOHLER Flush Valve Gasket (1043639)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- FISHER Faucet Swxh 03Srv (82295)
- Equip By T&S Kitchen Faucets & Accessories