Shop All Food Service Faucets
Equip By T&S
5F-8DLS08A Deck Mounted Faucet
Mfr # 5105F8DLS08A
Zoro # G811511303
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLS08A
- Zoro # G811511303
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-8DLS08A deck mounted swing faucet! This easy-to-install faucet comes with a 8 1/8'' long swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 5 1/16'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A pair of lever handles controls the water flow on this faucet while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The 8'' centers adjust to make installation easy and it comes with 1/2'' NPT female inlets and a supply nipple kit.Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 7 9/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12C)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD1)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 19 PSI (AFL00013)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-2250-B Pre-Rinse Assembly, 44"W/ Wall Bracket (B-2250-B)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- Equip By T&S Food Service Faucets