Shop All Food Service Faucets
Equip By T&S
5F-8DLS08 Deck Mount Mixing Faucet with Lever Handles Rect
Mfr # 5105F8DLS08
Zoro # G111511317
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLS08
- Zoro # G111511317
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DLS08 deck mounted mixing faucet features durable ceramic cartridges and lever handles with color coded screws for hot and cold water. It comes complete with an 8 1/8'' swing nozzle. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 7 9/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 1/2 x 3/4 in (ZUSA-PF-10514)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- Equip By T&S Food Service Faucets