Shop All Food Service Faucets
Equip By T&S
5F-8CWX12 Deck Mount Faucet
Mfr # 5105F8CWX12
Zoro # G011511318
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8CWX12
- Zoro # G011511318
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8CWX12 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' centers and a 12 1/8'' swing spout while the included 5.03 GPM laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation the faucet includes 1/2'' NPT male inlets.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the wrist handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 6 1/2''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- APOLLO BY TMG 1 in. x 1 in. PVC Slip Joint x Slip Joint Union (PVCU1)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- Equip By T&S Kitchen Faucets & Accessories