Shop All Food Service Faucets
Equip By T&S
5F-8CWX08 Deck Mounted Workboard Faucet
Mfr # 5105F8CWX08
Zoro # G011511356
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F8CWX08
- Zoro # G011511356
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8CWX08 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' centers and an 8 1/8'' swing spout while the included 5.03 GPM laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation the faucet includes 1/2'' NPT male inlets.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the wrist handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 5 7/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Trim Kit Pushenlift, Cp (63405)
- B&K 2 In. Slip x Slip Schedule 80 Solvent Weld PVC Union (164-638HC)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M02470605)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/2" NPT Male (ZUSA-PF-4935)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- FISHER Faucet 8Bslh 08Ss (13242)
- Equip By T&S Food Service Faucets