Shop All Food Service Faucets
Equip By T&S
5F-4WWX12 12 1/8'' Wall Mount Swivel Faucet with 4'' Centers and Wrist Action Handles
Mfr # 5105F4WWX12
Zoro # G111511423
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F4WWX12
- Zoro # G111511423
- Country of Origin China
- Category Food Service Faucets
Description
Set up a sanitary hand washing station in your commercial kitchen or healthcare operation with the Equip by T&S 5F-4WWX12 12 1/8'' wall mount swivel faucet! This convenient faucet features two large 4'' wrist action handles that allow employees to turn water on and off without using their hands preventing the spread of foodborne illness and other bacteria.The ADA Compliant 5F-4WWX12 swivel faucet sits on 4'' centers and has a 12 1/8'' swivel nozzle with 3 9/16'' clearance.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 6''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter System, 5 gpm (EV932806-75)
- CHICAGO FAUCET Vacuum Breaker Spout, 3 1/2 In Length (897-SJKCP)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P459)
- NIBCO 1-1/2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 11/2X11/2X11/4)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- Equip By T&S Food Service Faucets