Shop All Food Service Faucets
Equip By T&S
5F-4WWX06 6 1/8'' Wall Mount Swivel Faucet with 4'' Centers and Wrist Action Handles
Mfr # 5105F4WWX06
Zoro # G511511399
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4WWX06
- Zoro # G511511399
- Country of Origin China
- Category Food Service Faucets
Description
Set up a sanitary hand washing station in your commercial kitchen or healthcare operation with the Equip by T&S 5F-4WWX06 6 1/8'' wall mount swivel faucet! This convenient faucet features two large 4'' wrist action handles that allow employees to turn water on and off without using their hands preventing the spread of foodborne illness and other bacteria.The ADA Compliant 5F-4WWX06 swivel faucet sits on 4'' centers and has a 6 1/8'' swivel nozzle with 1 15/16'' clearance.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 4 7/16''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-84DVLP)
- DELTA FAUCET Peerless Bathroom Faucet, 1.2 gpm, 2-Faucet Handle, Chrome Plated, Knob Handle, Standard Spout (P240LF)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 80 (90522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Equip By T&S Food Service Faucets