Shop All Food Service Faucets
Equip By T&S
5F-4WWX05 Wall Mounted Faucet
Mfr # 5105F4WWX05
Zoro # G011511028
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F4WWX05
- Zoro # G011511028
- Country of Origin China
- Category Food Service Faucets
Description
Set up a sanitary hand washing station in your commercial kitchen or healthcare operation with the Equip by T&S 5F-4WWX05 wall mount swivel gooseneck faucet! This convenient gooseneck faucet features two large 4'' wrist action handles that allow employees to turn water on and off without using their hands preventing the length of foodborne illness and other bacteria.The ADA Compliant 5F-4WWX05 swivel gooseneck faucet sits on 4'' centers and stands 11 3/8'' tall with a 5 9/16'' length.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 11 3/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G011)
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC FIP x FIP Union (PVCU114F)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- Equip By T&S Food Service Faucets