Shop All Food Service Faucets
Equip By T&S
5F-4WLX10 Wall Mounted Faucet
Mfr # 5105F4WLX10
Zoro # G311511131
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4WLX10
- Zoro # G311511131
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4WLX10 wall mounted swing faucet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. The faucet spout features a swivel design that lets it be moved as needed. It measures 10 1/8'' long while the 3'' clearance gives you plenty of space to place glasses and containers. An aerator outlet at the end of the spout introduces air to the water supply to produce a soft stream that's ideal for most faucet applications while maintaining a flow rate of approximately 2.2 GPM at 60 psi.The faucet can operate at pressures between 20 - 125 psi and temperatures ranging from 40 - 140 degrees Fahrenheit. And since it is made from polished chrome-plated brass you can be sure that this faucet will stand up to even the most demanding environments for years to come. It features a lever handle design and ceramic cartridges that turn the water flow on and off. This ceramic cartridge style uses fewer moving parts than a standard compression cartridge which greatly extends the life of the cartridge and saves you money on repair bills. Connection to your water lines is simple thanks to 4'' centers and the inlet size is 1/2'' NPT male.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 10 1/8''Faucet Height: 5 1/2''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual, 8" Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2120)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-AM-100)
- B & K NIPPLE SCH80 PVC 1.5X12"" (407-120)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- Equip By T&S Kitchen Faucets & Accessories