Shop All Food Service Faucets
Equip By T&S
5F-4DWS12 Deck Mount Mixing Faucet
Mfr # 5105F4DWS12
Zoro # G511511191
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4DWS12
- Zoro # G511511191
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DWS12 deck mounted mixing faucet features durable ceramic cartridges and 4'' wrist action handles with color coded screws for hot and cold water. It comes complete with a 12 1/8'' swing nozzle. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 4'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 8 5/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- JONES STEPHENS Plastic Spud, 6-1/8", CVR, Plug, PVC, 3-1/2" (D59901)
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing (4381031170)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER Faucet 8Bslh 08Ss (13242)
- Equip By T&S Kitchen Faucets & Accessories