Shop All Food Service Faucets
Equip By T&S
5F-4DLX12 12 1/8'' Deck Mounted Swivel Faucet with 4'' Centers
Mfr # 5105F4DLX12
Zoro # G211511354
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4DLX12
- Zoro # G211511354
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DLX12 deck mount swivel faucet features a 12 1/8'' spread and its laminar flow device enables consistent even water flow. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT female connections and sits on 4'' adjustable centers.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 8 5/8''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (4PRV1)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- SLOAN Repl Key Only (ETF435)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- Equip By T&S Kitchen Faucets & Accessories