No Product Image Available

Equip By T&S

5F-4DLX06 Deck Mounted Faucet


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Equip by T&S 5F-4DLX06 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 4'' adjustable centers and a 6 1/8'' swing spout while the included 5.2 GPM laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation the faucet includes 2'' flanges with 1/2'' NPT female inlets as well as a supply nipple kit.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 7''Faucet Width: 7 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.