Shop All Food Service Faucets
Equip By T&S
5F-4DLX05 Deck Mounted Faucet
Mfr # 5105F4DLX05
Zoro # G011511271
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F4DLX05
- Zoro # G011511271
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DLX05 deck mount faucet features a 14'' high swing gooseneck with a 5 9/16'' length and its laminar flow device enables consistent even water flow. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT female connections and sits on 4'' adjustable centers.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 14''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- BEST GARDEN Poly Y-Connector Hose Shutoff (55056)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- Equip By T&S Food Service Faucets