Shop All Food Service Faucets
Equip By T&S
5F-4DLS14 Deck Mount Mixing Faucet with Lever Handles Rect
Mfr # 5105F4DLS14
Zoro # G711511304
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4DLS14
- Zoro # G711511304
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DLS14 deck mounted mixing faucet comes complete with a 14 1/8'' swing nozzle and lever handles with durable ceramic cartridges and color coded screws for hot and cold water. It has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 4'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 14 1/8''Faucet Height: 9 3/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-253)
- LEGRIS Push-to-Connect Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- ZURN Solenoid (PTR6200-M)
- DELTA Delta Screws, 2, Chrome (RP12629)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- Equip By T&S Food Service Faucets