Shop All Food Service Faucets
Equip By T&S
5F-4DLS05CA Deck Mounted Faucet
Mfr # 5105F4DLS05C
Zoro # G011511394
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F4DLS05C
- Zoro # G011511394
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-4DLS05CA deck mounted gooseneck faucet! This easy-to-install faucet comes with a 12 9/16'' high gooseneck spout that provides an elegant appearance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 8 1/2'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A pair of lever handles controls the water flow on this faucet while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The 4'' centers adjust to make installation easy and it comes with 1/2'' NPT female inlets and a supply nipple kit.Overall Dimensions:Spout Length: 5 7/8''Faucet Height: 12 9/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5064071)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- Equip By T&S Kitchen Faucets & Accessories