Shop All Food Service Faucets
Equip By T&S
5F-4CWX06 Deck Mounted 6 1/8'' Swivel Workboard Faucet
Mfr # 5105F4CWX06
Zoro # G011511103
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equip By T&S
- MFR # 5105F4CWX06
- Zoro # G011511103
- Country of Origin China
- Category Food Service Faucets
Description
This ADA compliant Equip by T&S 5F-4CWX06 deck mounted workboard faucet features convenient 4'' wrist action handles that allow your employees to turn it on and off without using their hands reducing cross-contamination and the spread of germs and bacteria. A great way to keep your operation sanitary this unit boasts a reliable 6 1/8'' swivel nozzle with 2 1/2'' clearance.The 5F-4CWX06 has two 1/2'' NPT male inlets requiring holes punched on 4'' centers for installation.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 4 7/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- ZORO SELECT Nuzzle Assembly, 3/8-16, 12 In L, Brass (109-845)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- Equip By T&S Kitchen Faucets & Accessories