Shop All Food Service Faucets
Equip By T&S
5F-4CLX05 Deck Mounted Workboard Faucet
Mfr # 5105F4CLX05
Zoro # G511511214
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F4CLX05
- Zoro # G511511214
- Country of Origin China
- Category Food Service Faucets
Description
This ADA compliant Equip by T&S 5F-4CLX05 deck mounted workboard gooseneck faucet features a reliable 11 7/8'' high swivel gooseneck spout with a 5 9/16'' length making it perfect for use in janitorial or commercial kitchen applications!The unit has two 1/2'' NPT male inlets that require holes punched on 4'' centers for installation with color coded lever handles to help distinguish hot from cold water.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 11 7/8''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x MNPT Brass 90 Degree Elbow (6MSEL6N-B)
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B4011W)
- DIXON King Short Shank Suction Coupling, 1 in Nominal, Male NPSM End Style, Domestic (S10)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/2" Pipe Size (706125-08)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- Equip By T&S Food Service Faucets