Shop All Food Service Faucets
Equip By T&S
5F-2SLF05 Deck Mounted Faucet
Mfr # 5105F2SLF05
Zoro # G611511329
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F2SLF05
- Zoro # G611511329
- Country of Origin United States
- Category Food Service Faucets
Description
This Equip by T&S 5F-2SLF05 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single hole base and an 14 1/4'' gooseneck spout while the included laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation two 18'' flexible stainless steel supply hoses and two female swivel couplings are also included.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 14 1/4''Faucet Width: 5 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P574)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505304)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Aquasense Faucets (Z843M4-XL)
- Equip By T&S Kitchen Faucets & Accessories