Shop All Food Service Faucets
Equip By T&S
5F-1WLB10 Single Temperature Wall Mount Faucet
Mfr # 5105F1WB10
Zoro # G311511469
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F1WB10
- Zoro # G311511469
- Country of Origin China
- Category Food Service Faucets
Description
Optimize your efficiency with this Equip by T&S 5F-1WLB10 single temperature wall mount faucet with 10 1/8'' swing nozzle and 4.0 GPM laminar flow device. Constructed with a polished chrome-plated brass body this faucet is built to last throughout consistent heavy use. Complete with a ceramic cartridge the lever handle can be color-coded to denote the faucet's usage with a single water temperature.For easy connection this wall-mounted Equip unit features a 1/2'' BSPP male inlet. The 10 1/8'' swing nozzle provides plenty of clearance over a range of sink types and the laminar flow device offers a powerful 4.0 GPM output. Your establishment is sure to benefit from the exceptional cleaning power and controlled water usage of this T&S faucet!Overall Dimensions:Spout Length: 10 1/8''Faucet Width: 2 5/16''Faucet Height: 3 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- DELTA Ara Roman Tub Trim With Hand Shower (T4767-BL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 18-708L - Royal Series 8" Space Saver Pre-Rinse w/ Faucet, 8" Spout, Wall Mount Low Lead (18-708L)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- Equip By T&S Food Service Faucets