Shop All Food Service Faucets
Equip By T&S
5F-1SLX12A Deck Mounted Faucet with Single Base 12 1/8'' Swing Spout 2.2 GPM Aerator
Mfr # 5105F1SLX12A
Zoro # G311511520
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F1SLX12A
- Zoro # G311511520
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-1SLX12A deck mounted swing faucet! This easy-to-install faucet comes with a 12 1/8'' long swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 6 15/16'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A single lever handle controls the water flow on this faucet while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. A single base design with a 1/2'' NPSM male inlet makes installation easy.Overall Dimensions:Spout Length: 12 1/8''Faucet Height: 9 7/16''Faucet Width: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (829-030)
- VALTERRA Gate Valve, Class 125, 2 In., PVC, Connection Type: FIPT x MIPT (4208GR)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- ZORO SELECT Galv.Nipple, Welded, 3 x 24 (793LN7)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- Equip By T&S Food Service Faucets