Shop All Food Service Faucets
Equip By T&S
5F-1SLX05-VF05 Deck Mounted Faucet
Mfr # 5105F1LX5VF5
Zoro # G911511104
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105F1LX5VF5
- Zoro # G911511104
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-1SLX05-VF05 deck mounted faucet is an excellent choice whether you're looking to install a new water fixture or replace an existing one! It comes with a 14 13/16'' tall swivel gooseneck spout with a 0.5 GPM non-aerated spray device outlet to regulate the water flow without aerating the stream. The outlet is also vandal-resistant which is great for high traffic installations. The ceramic cartridge design also gives you enhanced reliability compared to traditional compression cartridges. In this design two ceramic discs fit together to seal the water flow. Since there is no rubber seat washer this results in fewer wear parts and a more reliable faucet. A lever handle makes turning the water on and off easy. A 1/2'' NPSM male inlet and single base makes connecting it to your supply lines easy.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 14 13/16''Faucet Width: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- KOHLER Kohler, Bathroom Sink, Rect, 15inx10inx5in (K-2861-0)
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- Equip By T&S Food Service Faucets