Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-2D-DS-VF05 Deck Mounted Hands-Free Sensor Faucet with 5'' Cast Spout - ADA Compliant
Mfr # 510EF2DDSVF0
Zoro # G311621779
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 510EF2DDSVF0
- Zoro # G311621779
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant Equip by T&S 5EF-2D-DS-VF05 Equip deck mounted electronic faucet has a reliable 5'' chrome plated brass spout and 2.2 GPM vandal resistant outlet making it ideal for correctional institutions or any other location where tampering may be an issue. The unit also includes an optional 0.5 GPM spray device to increase your water savings even more!The faucet's electronic sensor is designed to help conserve water while reducing cross-contamination and the spread of germs and bacteria thanks to its hands-free operation. The mechanical temperature control mixing valve allows you to set the faucet to maintain a desired water temperature up to 120 degrees Fahrenheit.The 5EF-2D-DS-VF05 comes complete with a water resistant control module box that is AC or DC operated with the option to use four AA batteries as backup. This unit requires holes punched on 4'' centers for installation and a 1'' center shank mounting hole. It includes two 18'' flexible stainless steel hoses with 1/2'' NPSM female inlets.Overall Dimensions:Spout Length: 5''Faucet Height: 4 7/8''Faucet Width: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 10mm Tube Size, Black (ZUSA-TF-PTC-368)
- ASCO Rebuild Kit For 8210 (302328-E)
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-CWB-F)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-13ABCP)
- Equip By T&S Touchless Bathroom Faucets