Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-WGMM-HG Wall Mounted Sensor Faucet
Mfr # 5105EF1DWGHG
Zoro # G411621730
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105EF1DWGHG
- Zoro # G411621730
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This Equip by T&S 5EF-1D-WGMM-HG electronic wall mount faucet is ideal for hand-washing sinks to eliminate cross-contamination. It features a 10 5/16'' high swing gooseneck with a 4 1/4'' length and its 2.2 GPM aerator supplies consistent even water flow. It is attached to a control box module with water resistant connections while the 18'' stainless steel supply hoses utilize a 1/2'' NPSM female connection and 3/8'' compression female connection to ensure constant hot and cold water.The electronic module is powered by a 144'' 100-240VAC adapter and contains a backup battery supply that utilizes four ''AA'' batteries.Overall Dimensions:Spout Length: 4 1/4''Faucet Height: 10 5/16''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT Pipe (220162)
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- Equip By T&S Bathroom Sink Faucets & Accessories