Shop All Food Service Faucets
Equip By T&S
5EF-1D-WGAT Wall Mounted Sensor Faucet with 6 3/8'' Swivel Gooseneck Spout Rect
Mfr # 5105EF1DWGAT
Zoro # G511582382
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equip By T&S
- MFR # 5105EF1DWGAT
- Zoro # G511582382
- Country of Origin China
- Category Food Service Faucets
Description
Provide a sanitary hand-washing station for your customers or employees with the Equip by T&S 5EF-1D-WG-TMV wall mount electronic faucet! This faucet features a 10 3/4'' tall rigid gooseneck and check valves for long-lasting reliable service. It also comes with a temperature control mixing valve to ensure the dispensed water is properly heated or cooled.Overall Dimensions:Spout Length: 6 3/8''Faucet Height: 9 3/8''Faucet Width: 2 1/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED BRASS WORKS Globe Valve, 1-1/4 In., FNPT (285948)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- HAWS Valve Push Button (5881PBA)
- BRADLEY Mirror, Channel Frame, 60x36 (781-060360)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- T&S BRASS T&S Brass B-2187 Pre-Rinse Unit With Wall Mount Faucet (B-2187)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- Equip By T&S Food Service Faucets